Shop All Conduit Fittings
Taymac
Emt T Type Body, 1-1/4"
Mfr # ET125
Zoro # G3760379
product price: $12.19
/ea
Sold in multiples of 2 for $24.38
$24.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 8.346 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- Width 3.520 in
Product Information
- Brand Taymac
- MFR # ET125
- Zoro # G3760379
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 8.346 in |
Width | 3.520 in |
Height | 2.5 in |
Length | 8.346 in |
Height (In.) | 2-1/2 in |
Trade Size | 1-1/4 in |
Dimensions | 8.346 in x 3.52 in x 2.5 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt T Type Body,1-1/4" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Conduit Outlet Body Style | T |
Type | T Type |
Standards | NEC Compliant |
Application | For use with Emt conduit, for pulling access or to split a run into multiple directions. |
Conduit Type | EMT |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Nema Rating | NEMA 3R |
Description
Emt T Type Body,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Flush, 120VAC (26WA77)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (2151)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Plug (121-02311-0PB)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- SIGMA ELECTRIC Engineered Solutions ProConnex 1/2 in. D Zinc-Plated Steel Set Screw Coupling For EMT (49520)
- Taymac Conduit Fittings