Shop All Conduit Fittings
Taymac
Emt Lr Assembly, 3/4"
Mfr # EALR075
Zoro # G3760047
Sold in multiples of 5 for $26.45
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 5.083 in
- Features Removable Cover
- Height 1.862 in
Product Information
- Brand Taymac
- MFR # EALR075
- Zoro # G3760047
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 5.083 in |
Height | 1.862 in |
Width | 2.303 in |
Height (In.) | 1.862 in |
Length | 5.083 in |
Trade Size | 3/4 in |
Dimensions | 5.083 in x 2.303 in x 1.862 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lr Assembly,3/4" |
Features | Removable Cover |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Conduit Outlet Body Style | LR |
Type | LR Type |
Application | For use with EMT conduit, for pulling access or to split a run into mulitple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Standards | NEC Compliant |
Fitting Type | Conduit Bodies |
Conduit Type | EMT |
Nema Rating | NEMA 3R |
NEC | Compliant |
Description
Emt Lr Assembly,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITIE Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK25 (CT24-17525)
- WAYNE COMBUSTION SYSTEMS Transformer, 120V-Pri 24V-Sec, 30Va (60186-004)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, D Curve (FAZ-D2/2-NA)
- FIRMAN Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,250 W Rated, 10,000 W/9,050 W Surge (H08051)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- TAYMAC Emt Ll Type Body, 2-1/2" (ELL250)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- ABB Sealing Washer, Conduit, 3/8 In. (5261)
- Taymac Conduit Fittings