Shop All Conduit Fittings
Taymac
Emt Lb Assembly, 2-1/2"
Mfr # EALB250
Zoro # G3759469
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 12.835 in
- Features Removable Cover
- Height 5.63 in
Product Information
- Brand Taymac
- MFR # EALB250
- Zoro # G3759469
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 12.835 in |
Height | 5.63 in |
Width | 4.488 in |
Length | 12.835 in |
Trade Size | 2-1/2 in |
Height (In.) | 5.63 in |
Dimensions | 12.835 in x 4.488 in x 5.63 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lb Assembly,2-1/2" |
Features | Removable Cover |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Conduit Outlet Body Style | LB |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Standards | NEC Compliant |
Type | LB Type |
NEC | Compliant |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
Conduit Type | EMT |
Description
Emt Lb Assembly,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (FSS-2)
- RACO Noninsulated Connector, 1" Conduit Size (4724)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 400mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-400MA)
- POWER FIRST 7.9" L Intermediate Cable Tie BL PK 100 (36J224)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Emt Lr Assembly, 3/4" (EALR075)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- CARLON Conduit Adapter, 34 in MPT, 154 in L, PVC, Blue (A243E-CAR)
- Taymac Conduit Fittings