Shop All Electrical Boxes
Taymac
Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Non-Metallic
Mfr # PDB77550WH
Zoro # G005307095
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 26.5 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material Non-Metallic
- Width 4.560 in
Product Information
- Brand Taymac
- MFR # PDB77550WH
- Zoro # G005307095
- UPC # 92326130332
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4.560 in |
Depth | 2 in |
Height | 5.62 in |
Conduit Size | 1/2 in or 3/4 in |
Details
Item | Electrical Box |
Capacity | 26.5 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Non-Metallic |
Color | White |
Construction | Nonmetallic |
Weather Resistant | Yes |
Standard | UL Listed |
Type | Box |
Certified Listed | UL Listed |
Nema Rating | NEMA 3R |
Product Type | Weatherproof Boxes & Extensions |
Description
Weatherproof are designed for use in branch circuit wiring in wet damp or dry locations. House receptacles switches and GFCI's. May also be used as a weatherproof junction. Closure plugs and installation hardware included. Ground screw is installed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Inline Utp Coupler, 110 Idc Juction Box - Tooless (NCB-6018)
- HUBBELL Locking Receptacle (HBL2325ST)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA75)
- TAYMAC Electrical Box, 283.5 cu in, Outlet Box, 1 Gang, Aluminum (MKG4280SS)
- TAYMAC Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-2)
- TAYMAC Electrical Box, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB375S)
- TAYMAC Electrical Box, 26.897882 cu in, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB350S)
- TAYMAC Electrical Box, Outlet Box, Round (RB550S)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (410)
- STEEL CITY Electrical Box, 22.5 cu in, Octagon Box, Steel, Octagon (54171)
- Taymac Electrical Boxes