Shop All Wall Plates
Taymac
Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel
Mfr # WSS-D
Zoro # G3710003
product price: $1.99
/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Stainless Steel
- Material Metal
- Size 4.51"H x 2.77"Wx 0.17"L
- Width 2.770 in
Product Information
- Brand Taymac
- MFR # WSS-D
- Zoro # G3710003
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.51"H x 2.77"Wx 0.17"L |
Width | 2.770 in |
Length | 0.17 in |
Height | 4.51 in |
Dimensions | 0.17 in x 2.77 in x 4.51 in |
Each - Width | 2.770 in |
Details
Item | Duplex Standard Wall Plates |
Number of Gangs | 1 |
Color | Stainless Steel |
Material | Metal |
Certified Listed | UL Listed |
Style | Duplex |
Number of Gang(s) | 1-Gang |
Standard | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Standard Wallplate,Duplx,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 4A, 250V AC (OT4)
- MONOPRICE T Adapter 8P8C - 1F/2F (7294)
- ALLEN BRADLEY PNEUMATIC TIME DELAY UNIT RELAY PARTS AND ACCESSORY (700-PT)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BC34)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WJTW-D)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- TAYMAC Masque Decorator Wall Plates, Number of Gangs: 1 Plastic, Textured Finish, White (5000W)
- TAYMAC Blank Maxi Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WMI-B)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP23)
- Taymac Wall Plates