Shop All Wall Plates
Taymac
Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White
Mfr # WRTW-D
Zoro # G3709498
product price: $0.72
/ea
Sold in multiples of 25 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Metal
- Finish Textured
- Size 5"H x 3.61"Wx 0.19"L
Product Information
- Brand Taymac
- MFR # WRTW-D
- Zoro # G3709498
- UPC # 92326117432
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5"H x 3.61"Wx 0.19"L |
Height | 5 in |
Width | 3.610 in |
Length | 0.19 in |
Dimensions | 0.19 in x 3.61 in x 5 in |
Each - Width | 3.610 in |
Details
Item | Duplex Princess Wall Plates |
Number of Gangs | 1 |
Color | White |
Material | Metal |
Finish | Textured |
Finish Type | Textured |
Number of Gang(s) | 1-Gang |
Style | Duplex |
Certified Listed | UL Listed |
Standard | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Princess Wallplate,Duplex,White Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK10 (FP301-3/8-6"-BLACK-10-10 PC PKS)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (30307T)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- UNIRISE USA Power Cord C13-C20 15Amp 250V Sjt 14/3 A (PWCD-C13C20-15A-06F-BLK)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- TAYMAC DUPLEX WALLPLT CVR1G 5PK (19734)
- TAYMAC Allure Duplex Insert, Plastic, White (A12W)
- TAYMAC 4-Decorator Standard Wall Plates, Number of Gangs: 4 Metal, Smooth Finish, White (WW-RRRR)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- Taymac Lighting Controls