Shop All Wall Plates
Taymac
Decorator Standard Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White
Mfr # WTW-R
Zoro # G3906450
original price:
$0.60
10% off
new price: $0.54
/ea
Sold in multiples of 25 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Metal
- Size 4.51"H x 2.76"Wx 0.17"L
- Finish Textured
Product Information
- Brand Taymac
- MFR # WTW-R
- Zoro # G3906450
- UPC # 92326117241
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.51"H x 2.76"Wx 0.17"L |
Length | 0.17 in |
Height | 4.51 in |
Width | 2.760 in |
Each - Width | 2.760 in |
Dimensions | 0.17 in x 2.76 in x 4.51 in |
Details
Item | Decorator Standard Wall Plates |
Number of Gangs | 1 |
Color | White |
Material | Metal |
Finish | Textured |
Standard | UL Listed |
Product Type | Wallplates |
Certified Listed | UL Listed |
Number of Gang(s) | 1-Gang |
Finish Type | Textured |
Style | Decorator/Rocker |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Standard Wallplate,Decorator,Wt Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M4)
- ALLEN BRADLEY 16 Point VAC/VDC Relay Output Module (1762-OW16)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 7ft (N266-007)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520S)
- TAYMAC Allure Rocker Switch Insert, Plastic, White (A20W)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TAYMAC Blank Maxi Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WMI-B)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- TAYMAC 2-Decorator Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-RR)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- Taymac Lighting Controls