Shop All Wall Plates
Taymac
Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White
Mfr # WRW-R
Zoro # G3709951
product price: $0.76
/ea
Sold in multiples of 25 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Metal
- Finish Smooth
- Size 5"H x 2-3/4"Wx 0.17"L
Product Information
- Brand Taymac
- MFR # WRW-R
- Zoro # G3709951
- UPC # 92326180344
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5"H x 2-3/4"Wx 0.17"L |
Width | 2.750 in |
Length | 0.17 in |
Height | 5 in |
Dimensions | 0.17 in x 2.75 in x 5 in |
Each - Width | 2.750 in |
Details
Item | Decorator Princess Wall Plates |
Number of Gangs | 1 |
Color | White |
Material | Metal |
Finish | Smooth |
Standard | UL Listed |
Certified Listed | UL Listed |
Style | Decorator/Rocker |
Finish Type | Smooth |
Number of Gang(s) | 1-Gang |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Princess Wallplate,Decorator,Wt Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LB (5133667)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #10 Stud PK100 (166426-100)
- PANDUIT 14-13/16" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 50 (SSPM4H-L300)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WRTW-D)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WJI-T)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- TAYMAC Masque Duplex Decorator Cover, Number of Gangs: 1 Plastic, White (2600W)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (PJ226GY)
- Taymac Lighting Controls