Shop All Wall Plates
Taymac
Blank Maxi Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory
Mfr # WMI-B
Zoro # G3906310
product price: $0.74
/ea
Sold in multiples of 25 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Metal
- Finish Smooth
- Size 5"H x 3.52"Wx 0.14"L
Product Information
- Brand Taymac
- MFR # WMI-B
- Zoro # G3906310
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5"H x 3.52"Wx 0.14"L |
Width | 3.510 in |
Height | 5 in |
Length | 0.14 in |
Dimensions | 0.14 in x 3.51 in x 5 in |
Each - Width | 3.510 in |
Details
Item | Blank Maxi Wall Plates |
Number of Gangs | 1 |
Color | Ivory |
Material | Metal |
Finish | Smooth |
Product Type | Wallplates |
Standard | UL Listed |
Style | Blank |
Finish Type | Smooth |
Certified Listed | UL Listed |
Number of Gang(s) | 1-Gang |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Maxi Wallplate,1-Gang,Ivory Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Flexboot Cat6 24AWG Cable, 20 ft.Blue (11278)
- CAROL 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (02609.15T.05)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.44" (H000X044H1C)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- TAYMAC 4-Toggle Standard Wall Plates, Number of Gangs: 4 Metal, Stainless Steel (WSS-TTTT)
- TAYMAC Allure Decorator Insert, Plastic, White (A10W)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- HUBBELL Hubbell Electrical 1C-GVX Vertical Ground Fault Interrupter Receptacle Flip Cover; Gray (665877)
- Taymac Wall Plates