Shop All Wall Plates
Taymac
4-Toggle Standard Wall Plates, Number of Gangs: 4 Metal, Stainless Steel
Mfr # WSS-TTTT
Zoro # G3710213
Sold in multiples of 10 for $36.90
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Stainless Steel
- Material Metal
- Size 4-1/2"H x 8.1"Wx 0.18"L
- Length 0.18 in
Product Information
- Brand Taymac
- MFR # WSS-TTTT
- Zoro # G3710213
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 8.1"Wx 0.18"L |
Length | 0.18 in |
Width | 8.100 in |
Height | 4.5 in |
Each - Width | 8.100 in |
Dimensions | 0.18 in x 8.1 in x 4.5 in |
Details
Item | 4-Toggle Standard Wall Plates |
Number of Gangs | 4 |
Color | Stainless Steel |
Material | Metal |
Standard | UL Listed |
Number of Gang(s) | 4-Gang |
Style | 4-Toggle |
Certified Listed | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Standard Wallplate,4-Gang,4-Toggle,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, Not Class Rated UL Class, 1 Poles, Crimp, Automotive Fuse Type (BP/HHH-RP)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060-3C)
- HUBBELL Single Pole Connector, Female, Green (HBLFBGN)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 60A, 250V AC, Indicating (LPN-RK-60SPI)
- TAYMAC 2-Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-RR)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- TAYMAC Masque Decorator Wall Plates, Number of Gangs: 1 Plastic, Textured Finish, White (5000W)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- TAYMAC DUPLEX WALLPLT CVR1G 5PK (19734)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ82I)
- Taymac Lighting Controls