Shop All Wall Plates
Taymac
3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White
Mfr # WTW-RRR
Zoro # G3710408
product price: $2.19
/ea
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color White
- Material Metal
- Finish Textured
- Size 4.51"H x 6.37"Wx 0.17"L
Product Information
- Brand Taymac
- MFR # WTW-RRR
- Zoro # G3710408
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.51"H x 6.37"Wx 0.17"L |
Height | 4.51 in |
Width | 6.370 in |
Length | 0.17 in |
Dimensions | 0.17 in x 6.37 in x 4.51 in |
Each - Width | 6.370 in |
Details
Item | 3-Decorator Standard Wall Plates |
Number of Gangs | 3 |
Color | White |
Material | Metal |
Finish | Textured |
Standard | UL Listed |
Finish Type | Textured |
Product Type | Wallplates |
Number of Gang(s) | 3-Gang |
Certified Listed | UL Listed |
Style | 3-Decorator/Rocker |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Standard Wallplate,3-Gang,3-Decor,Wt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (64816901)
- HONEYWELL Industrial Snap Action Switch, Overtravel Roller, Plunger Actuator, SPDT (BZ-2RQ18-A2)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- HUBBELL Stainless Steel Plate, 1-Gang, 4-Port (SSF14)
- TAYMAC Allure Decorator Insert, Plastic, White (A10W)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WJTW-D)
- TAYMAC 4-Decorator Standard Wall Plates, Number of Gangs: 4 Metal, Smooth Finish, White (WW-RRRR)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS702)
- Taymac Wall Plates