Shop All Tool Storage Accessories
Taylormade-Adidas
Taylor Made 83553 Stow N-Go Dock Box - Deep Small - 46 x 26 x 27 in.
Mfr # 83553
Zoro # G804060146
product price: $1,309.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$1,309.99
Free 30-Day Returns
Product Information
- Brand Taylormade-Adidas
- MFR # 83553
- Zoro # G804060146
- UPC # 40011736376
- Country of Origin China
- Category Tool Storage Accessories
Description
With a UV gelcoat finish and the stainless steel lockable latch and hardware these are built tough. Our dock boxes incorporate gas shock lifts, which come standard on all models. These shocks help to keep your lid open on rocking docks and in higher wind areas and allows for a slower, more controlled closing. These fiberglass molded dock boxes are also constructed with a smooth interior finish which helps prevent splinters in your hands when storing or retrieving your boating accessories.
Features- Heavy duty stainless steel lockable latch and hinges
- Gas shocks come standard on all models
- Size: Deep Small
- Dimension: 46 x 26 x 27 in.
- Dimension: 46" L x 26" W x 27" H
- Weight: 58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Hammer Drill, 20V DC, 1/2" Chuck (DCD805D2)
- BETA Square Oil Drain Plug Socket, 12mm (014940262)
- UNIBOR 1/2in UNC DRILL/TAP (19ANC500)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3124)
- DEWALT Foam Inserts, Gray, 19" L, 3 1/8" H (DWST08121)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Orange (38053)
- KNAACK Tool Tray, 16-5/8 in. Lx8 in. W, Steel, Tan (41)
- NANUK CASES Waterproof Panel Kit, Aluminium, 903 (903-PANEL ALUM. KIT)
- TEKTON 40-Tool Modular Slotted Organizer Set, Black (OTM92140)
- 5S SUPPLIES Tool Box Foam Insert 27in x 36in 1/2 Inch Thick Blue (TBF-2736-BLU)
- LISLE SOCKET HOLDER RED 1/2" (LI40900)
- Taylormade-Adidas Tool Storage Accessories