Shop All Wireless Thermometers & Humidity Meters
Taylor
Wireless In/Out Thermometer w/Barometer
Mfr # 1733
Zoro # G4017085
original price:
$27.45
9% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 140 Degrees
- Temp. Range (C) -4 to 60 Degrees
- Display Digital LCD
- Display Digit Size 1.0 in
- Features Barometric Pressure Readings, History Chart, Alarm Clock with Calendar, Remote Sensor
Product Information
- Brand Taylor
- MFR # 1733
- Zoro # G4017085
- UPC # 077784023938
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Dimensions
Display Digit Size | 1.0 in |
Digit Height | 1 in |
Overall Width | 0.75 in |
Overall Dimensions | 3 1/4 in W x 5 3/8 in H (Base)/1 9/16 in W x 3 5/8 in H x 3/4 in D (Sensor) |
Display Height | 3.63 in |
Overall Length | 3.25 in |
Display Size | 3 5/8 in H x 2 1/2 in W |
Overall Depth | 5.5 in |
Base Depth | 0.88 in |
Sensor Width | 1.56 in |
Mounting Hole Diameter | 0.125 in |
Base Height | 5.38 in |
Base Width | 3.25 in |
Display Width | 2.5 in |
Sensor Depth | 0.75 in |
Sensor Height | 3.63 in |
Description
Wireless Thermometer, Sensor Temperature Range -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C, Number of Sensors 1, Transmission Range 200 ft, Primary Scale Indoor/Outdoor Temperature, Includes NIST-Traceable Certificate No, Base Power Source Details (2) AAA Batteries, Base Temperature Range -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C, 3 5/8 in H x 2 1/2 in W 2-Digit Backlit LCD Display - 1 in Digit Height
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Penetration Probe, -50 to 1000 Deg F (TP882)
- TRANSFORMING TECHNOLOGIES 36" x 72" x .080", Light Blue, Rubber Table Mat, Including Hardware (MT3672B)
- ROBINAIR Temperature Probe, 4-21/64" L, 0.7" D, PK2 (80212)
- WESTWARD Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (22XX21)
- TAYLOR THERMOMETER 8"" BLK/WHT (5650)
- TAYLOR Remote Sensor for 1736 (1739)
- TAYLOR Wireless In/Out Thermometer w/Remote (1731)
- TAYLOR Therm 13.25 Red Bezel (6700RD)
- TAYLOR Thermometer+Humid9.5X3.3 (5535E)
- TAYLOR Therm Wireless Humidity (1731)
- TRACEABLE Data Logging Barometer, 32deg to 131deg.F (6529)
- Taylor Wireless Thermometers & Humidity Meters