Shop All Thermometers
Taylor
Thermometer In/Out Deer
Mfr # 6709E
Zoro # G400445811
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -60 Deg F to 120 Deg F
- Height 1-3/4 in
- Scale Color Multicolored
- Diameter 13-1/4 in
Product Information
- Brand Taylor
- MFR # 6709E
- Zoro # G400445811
- UPC # 77784067093
- Country of Origin Mexico
- Category Thermometers
Dimensions
Height | 1-3/4 in |
Diameter | 13-1/4 in |
Details
Temp. Range | -60 Deg F to 120 Deg F |
Scale Color | Multicolored |
Description
13.25 inch molded dial design depicting a majestic deer in the snowy wilderness. Framed in a glossy black bezel. Shatterproof and weather resistant materials. Temperature range-60 Fahrenheit to 120 Fahrenheit.
- •Large 13.25 in. thermometer face
- •Bold and vibrant graphics
- •Attractively framed in a black bezel
- •Shatterproof and weather resistant material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Replacement Sensor (RLD15SENS)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ2490-DRY-2FF)
- PROSKIT Replacement leads for 400-042 Butt-Set (902-267)
- TRIPLETT True RMS Auto Ranging Digital Multimeter (MM350)
- TAYLOR Thermo Dig Rotating (9834)
- TAYLOR SpringField 13-1/4in. Dia Plastic Dial Flag Indoor & Outdoor Thermometer (6773)
- TAYLOR Thermometer W/Barometer (1733)
- TAYLOR Thermometer Beverage (506)
- TAYLOR Taylor 90111-000-000 15 x 3 in. Outdoor Tube Thermometer; White (467340)
- TAYLOR 7.5 In. Easy-To-Read Indoor & Outdoor Thermometer (5153)
- TAYLOR Taylor Haccp Individually Wrapped Thermometer Probe Wipes, PK1000 (9999N)
- Taylor Thermometers