Taylor 9839-15 Adjustable-Head Digital Candy Thermometer
Mfr # 9839-15
Zoro # G803960768
Product Information
- Brand Taylor
- MFR # 9839-15
- Zoro # G803960768
- UPC # 77784009963
- Country of Origin China
- Category Food Thermometers
Description
Candy making made easy. The Taylor Adjustable Head Digital Candy Thermometer allows you to measure the temperature of your candy with ease and precision. An oversized LCD readout makes it easy to read the temperature throughout the cooking process, and a high temperature range up to 450°F ensures that you can measure your candy until it's completely finished cooking. A stainless steel stem and pan clip allows you to fasten your thermometer securely to your cooking vessel, so you are never splattered with hot sugar. This safe and user friendly candy thermometer will quickly become your go-to kitchen tool for creating sweets.
Features- Adjustable head for multiple viewing angles
- Oversized 1 in. LCD readout
- High-temperature range: -40°F- 450°F or - 40°C- 230°C
- 9 in. stainless steel stem & pan clip
- Hold button
- Includes 1 LR44 branded battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Utility Knife, 5 In (M23600)
- VULCAN HART Pilot Tube For - Part# 412073G1 (412073G1)
- SOUTHBEND Dial2-1/4 D, 400-200 For - Part# 1073497 (1073497)
- ELECTROLUX Rack Repair Kit Or Paint (5303310273)
- TAYLOR CANDY/FRY THERMOMETER (559)
- TAYLOR Fridg/Freeze Thermometer (517)
- TAYLOR Taylor 6504245 Instant Read Digital Cooking Thermometer (6504245)
- TAYLOR Taylor 6669501 Plastic Sunflower Dial Thermometer; Yellow (6669501)
- TAYLOR LCD Digital Food Service Thermometer with -4 to 140 (F) (1443)
- TAYLOR Thermometr Freeze-Guide (5925N)
- ATKINS Digital Test Thermometer For - Part# Cpdpp400W0-8 (CPDPP400W0-8)
- Taylor Food Thermometers