Shop All Flotation Equipment
Taylor
Sur-Moor Shackle Buoy - White With Blue Reflective Striping
Mfr # 46818
Zoro # G4553793
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Taylor
- MFR # 46818
- Zoro # G4553793
- UPC # 40011736567
- Country of Origin Unknown
- Category Flotation Equipment
Description
The rope nest design has a built in cup shape at the top of the buoy that allows the anchor shackle to nest below the buoy surface. This recessed area helps shield the shackle from contacting the boat hull while making a convenient nesting place for the pennant line when the boat departs from the mooring. The hard-skin polyethylene shell is UV protected to resist the weathering effects of sunlight and is foam filled to positively displace water. Sandblasted finish. Tube Through-The-Center design with blue reflective striping. Shackle and hardware not included. T3C mooring collar required.
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
- DYNABRADE Non-Vacuum Dynaline Disc Pad, Vinyl-Face, (DYB57454)
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-3/4 in. (RS5449)
- ILC Replacement for Propper 199189 replacement light bulb lamp (199189 PROPPER)
- FAIRCHILD INDUSTRIES D3008 - 1987-1995 Jeep Wrangler Tailgate Seal (D3008)
- TAYLOR Tuff End Buoy (61143)
- TAYLOR Tuff End Buoy (61149)
- TAYLOR Dock Cushion; 36" (46011)
- TAYLOR Taylor Vinyl Coated Foam Life Ring, 24" Orange w/White Rope, 6/case (364)
- TAYLOR Vinyl Coated Foam Life Ring, 20" Orange with White Rope, 6/case (363)
- TAYLOR Tuff End Buoy (61140)
- CAL-JUNE Jim-Buoy 421 Deluxe Foam Mooring Buoy 12" (421)
- Taylor Flotation Equipment