Shop All Wall or Desk Thermometers
Taylor
Orchard/Grove Minimum Temp Thermometer
Mfr # 549935
Zoro # G4720956
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 10/100
- Accuracy +/-1 Degrees F
- Application Outdoor Orchard/Grove
- Scale Color Black, Red
- Housing Material 316 Stainless Steel
Product Information
- Brand Taylor
- MFR # 549935
- Zoro # G4720956
- UPC # 077784054994
- Country of Origin Mexico
- Category Wall or Desk Thermometers
Dimensions
Overall Height | 1.25 in |
Overall Depth | 0.375 in |
Overall Width | 10 in |
Overall Dimensions | 1 1/4 in H x 10 in W x 3/8 in D |
Details
Item | Analog Thermometer |
Temp. Range (F) | 10/100 |
Accuracy | +/-1 Degrees F |
Application | Outdoor Orchard/Grove |
Scale Color | Black, Red |
Housing Material | 316 Stainless Steel |
Temperature Graduations | 1 Degrees F |
Fluid Material | Spirit-Filled |
Dial Design | Black Scale |
Maximum Temperature F | 100 Degrees F |
Minimum Temperature F | 0 Degrees F |
Temperature Range | 0 Degrees to 100 Degrees F |
Maximum Temperature °F | 100 Degrees F |
Minimum Temperature °F | 0 Degrees F |
Description
Analog Thermometer, 0 Degrees to 100 Degrees F, 1 1/4 in H x 10 in W x 3/8 in D, Wall-Mount, Black Scale, Application Outdoor Orchard/Grove, Fluid Material Spirit-Filled, Temperature Graduations 1 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFY6)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (PFQ2492-DRY-2FF)
- DESCO Universal Strap Kit (09864)
- FLUKE Type K Thermocouple Plug, Mini, PK2 (80CK-M)
- TAYLOR Digital Thermometer, 14 Degrees to 140 Degrees F for Wall or Desk Use (1710)
- TAYLOR Analog Thermometer, -60 Degrees to 120 Degrees F for Wall or Desk Use (68162)
- TAYLOR Analog Thermometer, -40 to 70 Degree F (1106)
- TAYLOR Analog Thermometer, -40 Degrees to 120 Degrees F for Wall or Desk Use (5132N)
- TAYLOR Analog Thermometer, -30 to 120 Degree F (1105)
- TAYLOR Analog Thermometer, -40 Degrees to 120 Degrees F for Wall or Desk Use (546035)
- TRACEABLE Digital Therm, Memory Monitoring Plus (4727)
- Taylor Wall or Desk Thermometers