Shop All Food Scales
Taylor
Mechanical Portioning Scale, SS Platform
Mfr # 38804016T
Zoro # G0832632
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Food Scale
- Digital/Mechanical Mechanical
- Weighing Units kg, lb
- Capacity 22 lb, 10 kg
- Scale Graduations 50 g, 2 oz
Product Information
- Brand Taylor
- MFR # 38804016T
- Zoro # G0832632
- UPC # 077784038802
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 1 in |
Weighing Surface Width | 9 3/4 in |
Overall Width | 9 3/4 in |
Overall Length | 6 3/4 in |
Overall Height | 6 3/4 in |
Details
Scale Sub-Category | Food Scale |
Digital/Mechanical | Mechanical |
Weighing Units | kg, lb |
Capacity | 22 lb, 10 kg |
Scale Graduations | 50 g, 2 oz |
Scale Display | Analog Dial |
Washdown | No |
Scale Readability | 1g/0.1 oz. |
Scale Item | Compact Bench Scale |
Item | Compact Bench Scale |
Platform Material | Stainless Steel |
Housing Material | Plastic |
Description
Scale Sub-Category Food Scale, Compact Bench Scale, Digital/Mechanical Mechanical, Capacity 22 lb, 10 kg, Scale Graduations 50 g, 2 oz, Scale Display Analog Dial, Weighing Surface Depth 1 in, Weighing Surface Width 9 3/4 in, Overall Length 6 3/4 in, Overall Width 9 3/4 in, Overall Height 6 3/4 in, Platform Material Stainless Steel, Housing Material Plastic, Weighing Units kg, lb, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIDGE-KARE Fridge-Kare Net Bag, Air Freshener (FK1000)
- CAMBRO Small Utility Box, 12 1/16 in L, Black (EA912CBP110)
- HYDRATION HEALTH PRODUCTS Pro:play Hydration Powder, Strawberry Mango, PK50 (31136)
- DIZZY PIG Mad Max Turkey Roasty BBQ Rub 6.2 oz (DP-MMT-8)
- TAYLOR Digital Portioning Scale, Glass Platform (3800N)
- TAYLOR Mechanical Diet Scale, Plastic Platform (37204014T)
- TAYLOR Digital Glass Food Scale (3831S)
- TAYLOR Heavy Duty Mechanical Scale, SS Pltfrm (THD50)
- TAYLOR Taylor 5lbs x 1/2 oz. Analog Portion Control Scale (TS5)
- TAYLOR Hanging Dial Scale 70Lb (34704104)
- CDN Digital Precision Scale, 2.2 lb (SD0202)
- Taylor Food Scales