Shop All Food Scales
Taylor
Mechanical Diet Scale, Plastic Platform
Mfr # 37204014T
Zoro # G1795771
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Food Scale
- Digital/Mechanical Mechanical
- Weighing Units lb
- Capacity 1 lb, 500 g
- Scale Graduations 0.25 oz
Product Information
- Brand Taylor
- MFR # 37204014T
- Zoro # G1795771
- UPC # 077784037201
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 3 in |
Weighing Surface Width | 4 1/4 in |
Overall Width | 3 3/4 in |
Overall Height | 3 1/8 in |
Overall Length | 3 1/4 in |
Dial Diameter | 2 3/4 in |
Weighing Surface Height | 4 1/2 in |
Overall Depth | 5 in |
Description
Dial Scale, Scale Display Analog Dial, Weight Capacity 1 lb, Weighing Surface Depth 3 in, Weighing Surface Width 4 1/4 in, Weighing Units lb, Scale Graduations 0.25 oz, Weighing Surface Height 4 1/2 in, Weighing Surface Material Plastic, Accuracy 5 g (0.5 Percent), Body Material Plastic, Color White, Dial Diameter 2 3/4 in, Overall Depth 5 in, Overall Height 3 1/8 in, Overall Width 3 3/4 in, Scale Application Food Portioning, Scale Type General Purpose Utility Bench Scale
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEINZ Heinz Bread N Butter Pickle Chip 99 fl. oz., PK6 (10013000643600)
- SCOTSMAN Timer (12-1980-21)
- COXREELS 131-3 - Rubber Hose Stop For PC Series (131-1)
- BANANA BOAT Sunblock Lotn 50Spf 8Oz (04972)
- TAYLOR Hanging Dial Scale 70Lb (34704104)
- TAYLOR Digital Glass Food Scale (3831S)
- TAYLOR BATH SCLE ANLG 330LB BLK (483250732)
- TAYLOR Digital Portioning Scale, Glass Platform (3800N)
- TAYLOR Kitchen Scale 11 Lb. Cap (3701KL)
- TAYLOR Portioning Scale, 22 lb., 12-1/4 in. L, SS (TE22FT)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.005 lb. (V41XWE6T)
- Taylor Food Scales