Taylor Made

12in Tuff End™ Inflatable Vinyl Buoy - Orange


product price: $46.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

12in Tuff EndTM Inflatable Vinyl Buoy - Orange. Tuff End buoys feature heavy duty seamless construction to meet the punishing demands of the commercial marine industry. Tuff End fender ends are made from injection molded vinyl tested to 2000 psi tensile strength, the strongest in the industry! Tuff Ends feature large line holes that will accept standard shackles. The curved design hole prevents chafing. Recommended inflation is 2 psi. The most accurate way to select the right fender for your boat is to survey your docking area to find out what fender is in use for the same size and weight of boat, in terms of fender dimensions and quantities, and use that as a guideline.Features: Valve located on the side of the buoy for easy inflation. Dia: 12in. Circumference: 38in. Line Hole: 1-1/16in. Approx. Buoyancy lbs: 33.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.