Shop All Food Thermometers
Taylor
LED Digital Food Service Thermometer with -40 to 450 (F)
Mfr # 9835
Zoro # G5261051
original price:
$20.45
34% off
new price: $13.45
/ea
$13.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Stem Thermometer
- Display LED
- Temp. Range (F) -40 Degrees to 450 Degrees F
- Temp. Range (C) -40 Degrees to 232 Degrees C
- Accuracy +/-1 Degrees F
Product Information
- Brand Taylor
- MFR # 9835
- Zoro # G5261051
- UPC # 077784098356
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 3 3/4 in |
Length | 8 1/4 in |
Manufacturers Warranty Length | 1 yr |
Digit Size | 1/2 in |
Diameter | 1/6 in |
Overall Length | 8 1/4 in |
Overall Diameter | 3/16 in |
Description
Digital Food Service Thermometer, Metal Detectable No, Case Material Plastic, Color Black, Digit Size 1/2 in, Includes (2) Lithium Batteries, Lens Material Plastic, Manufacturers Warranty Length 1 yr, Maximum Temperature 450 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter 3/16 in, For Food Contact Yes, Product Type Stem Thermometer, Accuracy +/-1 Degrees F, Application Food Safety, Overall Length 8 1/4 in, Display Type LED, NSF Certified No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE DOOR SEAL - VERSION 1.2 (SP529575)
- IMPERIAL COOKING EQUIPMENT Pilot Tube Assembly 3/16 X 18 " (35714)
- ANCHOR HOCKING 16 oz Mixing Glass, PK24 (176FU)
- MONTEREY Fruit Tree&Veg Insctd1Qt (LG 6274)
- TAYLOR 6" Analog Candy Thermometer with 100 to 380 (F) (3505)
- TAYLOR Thermometr Confection (5983N)
- TAYLOR Thermomtr W/Humidity (5504)
- TAYLOR Analog Mechanical Food Service Thermometer with 100 to 180 (F) (5980N)
- TAYLOR Refrigerator Freezer Thermometer, SS (3503)
- TAYLOR Refrigerator/Freezer Thermometer, 3" Dial (5924)
- TAYLOR THERMOMTER ALMN 8-7/8"" (5135N)
- Taylor Food Thermometers