Shop All Infrared Thermometers
Taylor
Infrared Thermometer, -49 Degrees to 752 Degrees F, Single Dot Laser Sighting
Mfr # 9523
Zoro # G4293247
original price:
$64.49
12% off
new price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 6 in
- Temp. Range (F) - Infrared -49 Degrees to 752 Degrees
- Temp. Range (C) - Infrared -45 Degrees to 400 Degrees
- Temp. Accuracy (F) - Infrared +/-2.0 Degrees
- Temp. Accuracy (C) - Infrared +/-1.0 Degrees
Product Information
- Brand Taylor
- MFR # 9523
- Zoro # G4293247
- UPC # 077784012000
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 6 in |
Focus Spot Size and Distance | 1" @ 6" |
Battery Size | AAA |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Fixed, Distance To Spot Ratio 6:1, Alert Type Digital Display, Field of View 22 Degrees Horizontal x 22 Degrees Vertical, Minimum Emissivity Setting 0.95, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F -49 Degrees F, Maximum Temperature Measured Degrees F 752 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Gauge Pressure 30Psi Lf (PG3T-NL)
- HONEYWELL Chart, 11.875 In, 0 to 500, 1 Day, PK100 (BN 14815)
- DWYER INSTRUMENTS Pressure Gauge, 0 to 10 In H2O (A3010)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F (HH1202F23)
- TAYLOR Infrared Thermometer, LCD, -67 Degrees to 428 Degrees F, Single Dot Laser Sighting (9527)
- TAYLOR Infrared Thermocouple Thermometer (9305)
- REED INSTRUMENTS Infrared Thermometer, Backlit, -31 Degrees to 1,202 Degrees F F, Single Laser Sighting (R2310)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1202 Degrees F, Single Dot Laser Sighting (FLUKE-566)
- FLIR IR Therm, Circular/SingleDot, -13to1886F (TG297)
- REED INSTRUMENTS Compact Infrared Thermometer, 12:1,752 (R2300)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20NST)
- Taylor Infrared Thermometers