Shop All Digital And Mechanical Timers
This Product is Discontinued
Taylor
Digital Timer, Min. Time Setting 1 sec. (Discontinued)
Mfr # 5842N10
Zoro # G8038241
This Product is Discontinued
Key Features
- Min. Time Setting 1 sec
- Includes Battery
- Display Height (In.) 1.25 in
- Display LCD
- Alarm Audible
Product Information
- Brand Taylor
- MFR # 5842N10
- Zoro # G8038241
- UPC # 077784584293
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Display Height (In.) | 1.25 in |
Manufacturers Warranty Length | 1 yr |
Display Width (In.) | 2.5 in |
Depth (In.) | 0.25 in |
Height (In.) | 4 in |
Digit Size (In.) | 1 in |
Width (In.) | 3 in |
Digital Display Height | 1 1/4 in |
Overall Depth | 1/4 in |
Overall Width | 3 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4 in |
Digital Display Width | 2 1/2 in |
Details
Item | Digital Timer |
Min. Time Setting | 1 sec |
Includes | Battery |
Display | LCD |
Alarm | Audible |
Max. Time Setting | 99 min 59 sec |
Battery Type | Lithium LR54, LR1130 |
Special Features | Attach with Magnet, Reset Memory, Sleek Profile Design, Slim |
Minimum Time Setting | 1 sec |
Features | Attach with Magnet, Reset Memory, Sleek Profile Design, Slim |
Description
Digital Timer, Features Attach with Magnet, Reset Memory, Sleek Profile Design, Slim, Overall Depth 1/4 in, Overall Height 4 in, Overall Width 3 in, Minimum Time Setting 1 sec, Includes Battery, Manufacturer Warranty Length 1 yr, Digital Display Height 1 1/4 in, Digital Display Width 2 1/2 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.