Shop All Food Thermometers
Taylor
8" Analog Candy Thermometer with 100 to 400 (F)
Mfr # 3510
Zoro # G9468645
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Stem Thermometer
- Display Analog
- Temp. Range (F) 100 Degrees to 400 Degrees F
- Temp. Range (C) 50 Degrees to 200 Degrees C
- Accuracy +/-5 Degrees F
Product Information
- Brand Taylor
- MFR # 3510
- Zoro # G9468645
- UPC # 077784351000
- Country of Origin China
- Category Food Thermometers
Dimensions
Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 8 in |
Details
Food Service Thermometer Sub Category | Stem Thermometer |
Item | Candy Thermometer |
Display | Analog |
Temp. Range (F) | 100 Degrees to 400 Degrees F |
Temp. Range (C) | 50 Degrees to 200 Degrees C |
Accuracy | +/-5 Degrees F |
Application | Candy, Deep Fryer, Jelly |
Features | Safety Cap |
Standards | NSF |
Metal Detectable | Yes |
Includes | Pan Clip |
Case Material | Stainless Steel |
For Food Contact | Yes |
Minimum Temperature | 75 Degrees F |
Maximum Temperature | 375 Degrees F |
Display Type | Analog |
Product Type | Stem Thermometer |
NSF Certified | Yes |
Description
Candy Thermometer, Metal Detectable Yes, Case Material Stainless Steel, Features Safety Cap, Includes Pan Clip, Manufacturers Warranty Length 1 yr, Maximum Temperature 375 Degrees F, Minimum Temperature 75 Degrees F, For Food Contact Yes, Product Type Stem Thermometer, Accuracy +/-5 Degrees F, Application Candy, Deep Fryer, Jelly, Overall Length 8 in, Display Type Analog, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D DOOR SEAL 36"" WHT (40717)
- TABLECRAFT Compliant Plst Sign, Hand Wash Only, 3"X9" (394554)
- HENNY PENNY Switch, On/Off/On Mom Toggle (22673)
- VICTOR ALLEN Autumn Favorites Coffee Variety Pack, PK96 (FG014855RV)
- TAYLOR 6" LCD Digital Food Service Thermometer with -40 to 450 (F) (9848FDA)
- TAYLOR Analog Mechanical Food Service Thermometer with 100 to 600 (F) (350610D)
- TAYLOR 6" Analog Mechanical Food Service Thermometer with 0 to 220 (F) (6072N)
- TAYLOR 4" Analog Meat Thermometer with 120 to 190 (F) (3504)
- TAYLOR THERMOMTER ALMN 8-7/8"" (5135N)
- TAYLOR 5" Analog Chef Thermometer with 0 to 220 (F) (3512)
- TAYLOR PRECISION PRODUCTS Freezer Thermometer (3507)
- Taylor Food Thermometers