Shop All Food Thermometers
Taylor
Analog Liquid Filled Food Service Thermometer with 100 to 600 (F)
Mfr # 5921N
Zoro # G4190523
original price:
$7.85
4% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Oven Thermometer
- Display Analog
- Temp. Range (F) 100 Degrees to 600 Degrees F
- Accuracy +/-10 Degrees F
- Application Oven Guide
Product Information
- Brand Taylor
- MFR # 5921N
- Zoro # G4190523
- UPC # 077784059210
- Country of Origin China
- Category Food Thermometers
Dimensions
Overall Length | 1 1/2 in |
Details
Food Service Thermometer Sub Category | Oven Thermometer |
Item | Liquid Filled Food Service Thermometer |
Display | Analog |
Temp. Range (F) | 100 Degrees to 600 Degrees F |
Accuracy | +/-10 Degrees F |
Application | Oven Guide |
Metal Detectable | No |
For Food Contact | No |
Case Material | Stainless Steel |
NSF Certified | No |
Color | Silver |
Product Type | Oven Thermometer |
Maximum Temperature | 600 Degrees F |
Display Type | Analog |
Minimum Temperature | 100 Degrees F |
Description
Liquid Filled Food Service Thermometer, Metal Detectable No, Case Material Stainless Steel, Color Silver, Features Zone Guide Indicators, Manufacturers Warranty Length Limited Warranty, Maximum Temperature 600 Degrees F, Minimum Temperature 100 Degrees F, For Food Contact No, Product Type Oven Thermometer, Accuracy +/-10 Degrees F, Application Oven Guide, Overall Length 1 1/2 in, Display Type Analog, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Flex Tube Kit 1/4" X 18 " (4527418)
- VULCAN HART Thermopile (00-410839-00004)
- PANSAVER Pansaver Eco Hotel Pan 4 Deep, PK100 (45044)
- VULCAN HART Blower Wheel 9-7/8D X 2-5/8W 5/8 (115780-3)
- TAYLOR Fridg/Freeze Thermometer (517)
- TAYLOR Taylor 6269716 Instant Read Analog Oven Thermometer (6269716)
- TAYLOR Refrigerator Freezer Thermometer, SS (3503)
- TAYLOR THERMOMETR CANDY+FRY (5978N)
- TAYLOR Taylor -40/450 Degrees F. Dishwasher Proof Pocket Digital Thermometer (9848EFDA)
- TAYLOR 5" Analog Chef Thermometer with 0 to 220 (F) (3512)
- ALLPOINTS Infrared Thermometer (621160)
- Taylor Food Thermometers