Shop All Food Thermometers
Taylor
6" Analog Candy Thermometer with 100 to 380 (F)
Mfr # 3505
Zoro # G9468611
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Stem Thermometer
- Display Analog
- Temp. Range (F) 100 Degrees to 380 Degrees F
- Accuracy +/-5 Degrees F
- Stem Length 6 in
Product Information
- Brand Taylor
- MFR # 3505
- Zoro # G9468611
- UPC # 077784035054
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 6 in |
Dial Size | 2 in |
Length | 6 in |
Diameter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Diameter | 1/4 in |
Overall Length | 6 in |
Description
Candy Thermometer, Metal Detectable Yes, Case Material Stainless Steel, Includes Pan Clip, Lens Material Glass, Manufacturers Warranty Length 1 yr, Maximum Temperature 380 Degrees F, Minimum Temperature 100 Degrees F, Overall Diameter 1/4 in, For Food Contact Yes, Dial Size 2 in, Product Type Stem Thermometer, Accuracy +/-5 Degrees F, Application Candy, Deep Fry, Overall Length 6 in, Display Type Analog, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER 11" x 15.5" FashnPoint Burlap Paper Placemats, PK250 (FP1407)
- TERVIS TUMBLER Double Wall Tumblr 24Oz (1030310)
- ADC LAUNDRY Fenwal Single Pocket Dsi Conve (883849)
- AMERICAN RANGE Burner 16-1/4" X 6-3/4" Ci (A14038)
- TAYLOR Thermomtr W/Humidity (5504)
- TAYLOR Thermomtr Candy/Deep Fry (983915)
- TAYLOR LCD Digital Food Service Thermometer with -40 to 450 (F) (983915)
- TAYLOR Refrigerator/Freezer Thermometer, 3" Dial (5924)
- TAYLOR 5" LCD Digital Chef Thermometer with -40 to 302 (F) (3516)
- TAYLOR Analog Liquid Filled Food Service Thermometer with 100 to 600 (F) (5921N)
- REED INSTRUMENTS Food Service IR Thermometer, NIST Cert, Backlit LCD, -58 Degrees to 392 Degrees F (FS-200-NIST)
- Taylor Food Thermometers