Shop All Refrigerators
Tayfun
Tayfun T120F - 1-3T4 Flash Chiller Tayfun T120 4 product Lines
Mfr # T120F - 1/3T4
Zoro # G703880999
product price: $1,841.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,841.99
Free 30-Day Returns
Product Information
- Brand Tayfun
- MFR # T120F - 1/3T4
- Zoro # G703880999
- Country of Origin China
- Category Refrigerators
Description
Pre-chillers are most suitable for cooling and dispensing beer, beverages and water where there is limited refrigeration. Great solution for dispensing ICE COLD draught beer! Can be added to an existing remote glycol system for additional cooling capacity.
Ice bank prechiller for 1 or 4 beer, beverage or water lines.
Most suitable for cooling beer, beverages, juices, water where there is limited refrigeration.
Product is chilled by running through 44' stainless steel coil submerged on ice cold water.
4 stainless steel coil, 1/4"-5/16", with total length 200".
Ice bank 44lbs.
Ice sensor.
Foamed in place insulated bath.
Submerged agitator pump.
Ideal beer flash cooler / beer flash chiller!.
Maximum Distance: 25' Feet.
Capacity Compressor: 2600 BTU/hr, evap 20F.
Capacity Ice Bank: 5500 BTU/hr.
Ice Bank: 44 Lbs.
Dedicated Circuit: 15 Amp.
Voltage: 115/60 V/Hz.
Power Consumption: 750 Watt.
Compressor Power: 41277 H/p.
Thermostat: Manual Type.
Product coils: 4 Pcs.
Coil diameter, ID-OD: 1/4"-5/16".
Coil length: 200 Ft.
Pump: FloJet SPC42 Type.
Pump Flow Rate: 240 Gal/Hr(water).
Refrigerant: R134A Type.
Dimensions: 17"W x 19"D x 30"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMUCKERS Smucker's Assortment #5 Concord Grape/Strawberry/Orange .5 oz., PK200 (5150000800)
- EDLUND Weldment, Crown Punch Knife, 600, #A807 (A807)
- BOYLAN BOTTLING Boylan Bottling Lime Seltzer, PK24 (00760712122000)
- T&S BRASS Sidespray & Hose Guide, 1/8Npt Male X 4' Long (001495-45)
- TAYFUN Tayfun V30F-1-4 Flash Chiller Tayfun V30 2 product Lines (V30F-1/4)
- TAYFUN Tayfun T75F-1-4T3 Flash Chiller Tayfun T75 3 product Lines (T75F-1/4T3)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45W)
- WHYNTER Freestanding Beverage Refrigerator, Digital Control and Internal Fan (BR-1211DS)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 22.63 cu. ft., Single Access (SM58HC-S)
- GLOBAL INDUSTRIAL Nexel Refrigerated Countertop Display Case, 4.8 Cu. Ft. (243208)
- DANBY Compact Refrigerator, 3.3 cu. ft. (DAR033A1BSLDBO)
- Tayfun Refrigerators