Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Tatung
CCTV Monitor, LCD, Black, 12VDC, 8 in. (Discontinued)
Mfr # TLM-0801
Zoro # G9342785
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type LCD
- Screen Size 8"
- Line Resolution 800 x 600
- Width 7-61/64"
- Display Color
Product Information
- Brand Tatung
- MFR # TLM-0801
- Zoro # G9342785
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Screen Size | 8" |
Width | 7-61/64" |
Depth | 1-9/64" |
Height | 6-59/64" |
Details
Item | CCTV Monitor |
Type | LCD |
Line Resolution | 800 x 600 |
Display | Color |
For Use With | CCTV |
Frequency Range | 50 to 60 Hz |
Cabinet Color | Black |
Operating Temp. | 32 Degrees to 104 Degrees F |
Voltage | 12VDC |
Features | Optional Dual Rack Mount Kit, Wall Mount Patter 40 x 40mm |
Power Supply | Included |
Built-In | Speakers |
Power Rating | 7W |
Weight | 2.16 lb. |
Standards | FCC, CE, RoHs |
Description
CCTV Monitor, Standards FCC, CE, RoHs, Weight 2.16 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.