Shop All Crowd Control Post & Ropes
Tatco
Stanchion Flat Bases, Box 2 of 2, 14"Diameter, 2/BX, Black 2PK
Mfr # TCO11711
Zoro # G901846179
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Weighted
- Type Crowd Control Barrier Base
- Post Color Black
- Material Cast Iron
Product Information
- Brand Tatco
- MFR # TCO11711
- Zoro # G901846179
- UPC # 797742117119
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Item | Adjusta-Tape Crowd Control Stanchions |
Base Type | Weighted |
Type | Crowd Control Barrier Base |
Post Color | Black |
Material | Cast Iron |
Description
Weighted, powder-coated base stays in place to hold sleek, black posts (TCO11611) with adjustable, nylon web tape to provide stylish, portable traffic guides. Ideal for users needing frequent adjustment of post locations indoors and outdoors. Tape extends from post head up to 10' and retracts slowly and safely as needed. Each Adjusta-tape post can receive tape from up to three other posts. Heavy-duty shell is powder-coated. Post is sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 12PK (TTP030PU-070)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x (168S0310CH)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK12 (72/30 KA X 12)
- ANSELL VF, Cut Res Sleeve, NoThumb, 52RT97, EA (11-250VP)
- TATCO Plastic Stanchions, 14"x14"x39", 6/BX, White 6PK (TCO12000)
- TATCO Stanchion Posts, Box 1 of 2, 40"H, 2/BX, Black 2PK (TCO11611)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1P-1P-1P-STD-NO-B9X-C)
- ZORO SELECT Barrier Post Kit, 41"H, White, Plastic Post (71301-4)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-41300SA/FY/S6)
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- MONTOUR LINE Velvet Rope Wall Receiver Satin Brass (RWR01-SB)
- Tatco Crowd Control Post & Ropes