Shop All Vehicle Signs
Tatco
Information Sign, 5.5" Height, 3.5" Width, Rectangular
Mfr # TCO21700
Zoro # G501847033
product price: $34.45
/pk 50, $0.69/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5"
- Height 5.5"
- Sign Shape Rectangular
- Sign Mounting Style Hanging
- Sign Background Color Fluorescent Yellow
Product Information
- Brand Tatco
- MFR # TCO21700
- Zoro # G501847033
- UPC # 797742217000
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 3.5" |
Height | 5.5" |
Details
Item | Information Sign |
Sign Shape | Rectangular |
Sign Mounting Style | Hanging |
Sign Background Color | Fluorescent Yellow |
Description
Temporary parking permit hangs from a rear-view mirror for easy visibility. A separate area for stamping your organization name and address allows you to quickly identify the permit. Date and expiration date section help you easily track expired permits. Bright, fluorescent color stands out to ensure your permit is seen. Parking permit also includes a space for the license plate number, vehicle make and model.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH4X0025VP)
- NMC Spill Kit Only Hazmat Label, Pk5 (M763AP)
- RADIANS Radians SP61 Class E Surveyor Safety Pants (SP61-EPGS-ML)
- TAPCO Tuf-Nut Sign Hardware (180-00004)
- TATCO Information Sign, 3" Height, 2.8" Width, Rectangular (TCO68103)
- TATCO Information Sign, 3" Height, 2.8" Width, Rectangular (TCO68101)
- TATCO Information Sign, 5.5" Height, 3.5" Width, Rectangular (TCO21600)
- NMC Caution Wheels Must Be Chocked Sign - Bilingual, ESC70RB (ESC70RB)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0195-NP_14x10 (LCU3-0195-NP_14x10)
- NMC Caution Watch For Moving Trucks Sign, C636RB (C636RB)
- NMC Caution Watch Out For Forklift Trucks Sign, C637A (C637A)
- Tatco Signs