Shop All Vehicle Signs
Tatco
Information Sign, 3" Height, 2.8" Width, Rectangular
Mfr # TCO68103
Zoro # G001847274
product price: $31.69
/pk 50, $0.63/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8"
- Height 3"
- Sign Shape Rectangular
- Sign Mounting Style Hanging
- Sign Background Color Blue
Product Information
- Brand Tatco
- MFR # TCO68103
- Zoro # G001847274
- UPC # 797742681030
- Country of Origin China
- Category Vehicle Signs
Dimensions
Width | 2.8" |
Height | 3" |
Details
Item | Information Sign |
Sign Shape | Rectangular |
Sign Mounting Style | Hanging |
Sign Background Color | Blue |
Description
Permanent parking permit hangs from a rear-view mirror for easy visibility. Bottom write-on/wipe-off area can be used with a dry-erase marker and wipes off cleanly. Large, bold print allows you to quickly identify the permit from a distance. Plus, its durable design can be used again and again for cost-efficient use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, MX350, Adjustable Head Strap, Full-Frame, Anti-Fog Coating, TruShield S, Clear Lens (11-23001-04)
- BROTHER INTERNATIONAL Blk on Wht 1'' w Flexible TZ t (TZEFX251)
- ZORO SELECT Tag, Anodized Al, Gld, 1-1/2"Hx1-1/2"W, PK25 (43735)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 100)
- TATCO Information Sign, 3" Height, 2.8" Width, Rectangular (TCO68101)
- TATCO Information Sign, 5.5" Height, 3.5" Width, Rectangular (TCO21600)
- TATCO Information Sign, 5.5" Height, 3.5" Width, Rectangular (TCO21700)
- CARGO MAXX Escort Oversize Load Mesh Sign - 6 Grommets (122-10003)
- NMC Caution Watch Out For Forklift Trucks Sign, C637AB (C637AB)
- BRADY Stop Sign, 18" H, 18" W, Aluminum, Octagon, English, 124510 (124510)
- NMC Look Out For Lift Trucks (D581RB)
- Tatco Signs