Shop All Vehicle Signs
Tatco
Information Sign, 3" Height, 2.8" Width, Rectangular
Mfr # TCO68101
Zoro # G601847452
product price: $32.89
/pk 50, $0.66/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8"
- Height 3"
- Sign Shape Rectangular
- Sign Mounting Style Hanging
- Sign Background Color White
Product Information
- Brand Tatco
- MFR # TCO68101
- Zoro # G601847452
- UPC # 797742681016
- Country of Origin China
- Category Vehicle Signs
Dimensions
Width | 2.8" |
Height | 3" |
Details
Item | Information Sign |
Sign Shape | Rectangular |
Sign Mounting Style | Hanging |
Sign Background Color | White |
Description
Permanent parking permit hangs from a rear-view mirror for easy visibility. Bottom write-on/wipe-off area can be used with a dry-erase marker and wipes off cleanly. Large, bold print allows you to quickly identify the permit from a distance. Plus, its durable design can be used again and again for cost-efficient use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 5, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 5)
- DIXON Fire Hose Nozzle, 1 In., Red (SL100)
- INCOM Life Safe RE160 Gator Grip Anti-Slip Safety Grit Tape 4" x 60Ft Black (RE160)
- LACROSSE Size 11 Men's Steel Hip Wader, Black (109050)
- TATCO Information Sign, 5.5" Height, 3.5" Width, Rectangular (TCO21600)
- TATCO Information Sign, 3" Height, 2.8" Width, Rectangular (TCO68103)
- TATCO Information Sign, 5.5" Height, 3.5" Width, Rectangular (TCO21700)
- NMC Danger Watch For Lift Trucks Sign, D394PB (D394PB)
- NMC Caution Chock Wheels Before Loading Or Unloading Sign, CGA11PB (CGA11PB)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1155-RA_10X7 (U5-1155-RA_10X7)
- SIGNMISSION OSHA Danger, 12" Width, Decal, 12" W, 18" L, Portrait, Go Slow Sound Horn (OS-DS-D-1218-V-1283)
- Tatco Signs