Shop All Cable Ties
Tatco
3/16" x 11" L Nylon Cable Tie 50 lb PK 500
Mfr # 22700
Zoro # G5884929
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb.
- Material Nylon
- Tensile Strength - Cable Tie 50 lb
- Indoor/Outdoor Outdoor
Product Information
- Brand Tatco
- MFR # 22700
- Zoro # G5884929
- UPC # 797742227009
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11" |
Width | 3/16" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon |
Tensile Strength - Cable Tie | 50 lb |
Indoor/Outdoor | Outdoor |
Basic Material | Nylon |
Description
Nylon Cable Ties,11x3/16,50 lb.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 2 Spaces, 60A, 120/240V, Main Lug, 1 Phase (QO24L60NRNM)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B-CM)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 21 pk (20-141F)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 100 Feet (14SS316L100)
- TATCO 1/16" x 4" L Nylon Cable Tie 18 lb PK 1000 (22500)
- TATCO 8" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 1000 (22600)
- TATCO 11 in. Cable Ties - Natural - Clear - 100 Pack (TCO22310)
- TATCO TIE, CABLE, 8"" (TCO22600)
- TATCO TIE, CABLE, 11", NATURAL (TCO22310)
- TATCO 8" L, 3/16" W, natural Plastic Cable Tie, Tensile Strength: 50 lb. (22200)
- PANDUIT Cable Tie, 14.5L (368mm), Light-Heavy, N (PLT4H-TL5)
- Tatco Cable Ties