Shop All Coffee and Tea
Tasters Choice
Coffee, Regular, Single Serve Stick, PK80
Mfr # 15782
Zoro # G5943217
product price: $19.19
/pk 80, $0.24/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Flavor House Blend
- Coffee Roast/Tea Type Light/Medium
- Caffeine Type Caffeinated
- Beverage Format Instant
- Package Weight 0.06 oz
Product Information
- Brand Tasters Choice
- MFR # 15782
- Zoro # G5943217
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Flavor | House Blend |
Coffee Roast/Tea Type | Light/Medium |
Caffeine Type | Caffeinated |
Beverage Format | Instant |
Package Weight | 0.06 oz |
Individual Package Weight | 0.06 oz. |
Package Net Weight | 4.79 oz. |
Net Weight | 0.479 lb |
Beverage Package Style | Packet |
Product Type | Coffee |
Sub-Brand | Taster's Choice |
Description
Coffee, Net Weight 0.48 lb, Beverage Package Style Packet, Coffee Roast/Tea Type Light/Medium, Package Weight 0.06 oz, Sub-Brand Taster's Choice, Beverage Flavor House Blend, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Instant, Package Quantity 80
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN MOUNTAIN 16 oz. Green Mountain Gringo Medium Salsa, PK12 (2.00400)
- GAYLORD Chrome “T” Door Handle With Tongue Kit (75584)
- DIXIE FOOD SERVICE Dixie® DXEUX7WSPK, Pathways Paper Plates, 6-7/8" Dia., Green/Burg/Wht, 125/Pack (DXEUX7WSPK)
- T&S BRASS O-Ring, Plunger (Twist Waste) (010389-45)
- FOLGERS Coffee Filter Packs, Special Roast, 0.8 oz, PK40 PK (2550006898)
- 1850 Coffee, Black Gold, Dark Roast, Ground, 12 oz Bag (60516EA)
- 1850 Coffee, Medium Roast, Caffeinated, PK6 (2550060514)
- GREEN MOUNTAIN COFFEE Coffee, 1.98 lb Net Wt, Ground, PK96 (6792)
- GREEN RABBIT HOLDINGS KOOL-AID JAMMERS Juice Pouch Variety Pack, 6 oz, 40 Count (22000775)
- SNACK BOX PROS Large K-Cup Assortment, PK84 (70000034)
- 1850 Coffee, Medium Roast, Decaffeinated, PK24 (21513)
- Tasters Choice Coffee and Tea