Shop All Vacuum Bags
This Product is Discontinued
Taski
Vacuum Bag, 10 PK (Discontinued)
Mfr # D7524500
Zoro # G6156882
This Product is Discontinued
Key Features
- Length 9 1/2 in
- Bag Product Grouping Vacuum Bag
- Bag Reusability Non-Reusable
- Ply Count 3-Ply
- Bag Material Fleece
Product Information
- Brand Taski
- MFR # D7524500
- Zoro # G6156882
- UPC # 10807174546733
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 9 1/2 in |
Height | 5 1/4 in |
Width/Diameter | 8 1/4 in |
Details
Item | Vacuum Bag |
Bag Product Grouping | Vacuum Bag |
Bag Reusability | Non-Reusable |
Ply Count | 3-Ply |
Bag Material | Fleece |
Fits Vacuum Models | Aero BP |
For Vacuum Type | Backpack Vacuum |
Filter Efficiency | 99.49% at 0.3 microns |
Bag Filtration Type | Standard |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Lindhaus |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Lindhaus, Fits Vacuum Models Aero BP, Bag Filtration Type Standard, Filter Efficiency 99.49 Percent at 0.3 microns, Bag Material Fleece, Ply Count 3-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 5 1/4 in, Length 9 1/2 in, Width/Diameter 8 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.