Shop All Hard Hat Accessories
Tasco
Hard Hat Suspension, 6 pt Ratchet
Mfr # 101-10005
Zoro # G3915387
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Nylon
- For Use With TASCO Woodsman(TM) Hard Hats
- Number of Suspension Points 6
- Fits Hat Size 6" to 9"
- Suspension Adjustment Type Ratchet
Product Information
- Brand Tasco
- MFR # 101-10005
- Zoro # G3915387
- UPC # 662728100051
- Country of Origin United States
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | 6" to 9" |
Details
Item | Hard Hat Suspension |
Material | Plastic/Nylon |
For Use With | TASCO Woodsman(TM) Hard Hats |
Number of Suspension Points | 6 |
Suspension Adjustment Type | Ratchet |
Compatible with Manufacturer Model Number | 100-02000, 100-12000, 100-22000, 100-32000, 100-42000, 100-52000, 100-62000, 100-72000, 100-82000 |
Compatible with Brand | Tasco |
Description
Hard Hat Suspension, Head Protection Suspension Type Ratchet (6-Point), Fits Hat Size 6 to 9, For Use With TASCO Woodsman(TM) Hard Hats, Compatible Hard Hat/Helmet Brand Name TASCO, Compatible Hard Hat/Helmet Grainger Part Number 45EU10, 45EU11, 45EU12, 45EU13, 45EU14, 45EU15, 45EU16, 45EU17, 45EU18, Compatible Hard Hat/Helmet Manufacturer Part Number 100-02000, 100-12000, 100-22000, 100-32000, 100-42000, 100-52000, 100-62000, 100-72000, 100-82000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL4X001200)
- ZORO SELECT Barricade Tape, Caution, Yellow, 1000 ft (14090)
- SENSIDYNE SENSIDYNE BDX11 LOW VOLUME SAMPLING PUMP W/CHGER (BDX-II)
- FULL THROTTLE Vest-2Xl/4Xl Blue Nylon, #112200-500-080-22 (112200-500-080-22)
- ERB SAFETY Chin Strap, High Heat, Black (19183)
- MSA SAFETY Chin Strap, For Use With Novent/Bivent Hard Hats Black (10194766)
- MSA SAFETY Replacement Ratchet Suspension, Universal (10153384)
- JACKSON SAFETY Chin Strap, For Use With Jackson Safety Charger and Sentry III Hard Hats Black (14434)
- KASK Adapter, for Zenith Visors Attachment, PR (WAC00009)
- INTERSTATE SAFETY Sweatband for Hard Hat / Safety Helmet (40403)
- MSA SAFETY Fas-Trac III Hard Hat Replacement Suspension, 4-Point Ratchet, For V-Gard Hard Hats, Black (10148708)
- Tasco Hard Hat Accessories