Shop All Earmuffs
Tasco
Hard Hat Mounted Ear Muffs, 26 dB, Golden Eagle, Black
Mfr # 100-02951
Zoro # G4749455
original price:
$28.35
10% off
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Series Golden Eagle
- Noise Reduction Rating 26 dB
- Ear Muff Style Hard Hat Mounted
- Cushion Material PVC
Product Information
Details
Item | Ear Muffs |
Color | Black |
Series | Golden Eagle |
Noise Reduction Rating | 26 dB |
Ear Muff Style | Hard Hat Mounted |
Cushion Material | PVC |
Dielectric | No |
Protection Type | Passive |
Standards | ANSI S3.19-1974 |
Features | 2-Point Suspension, Spring Headband, Soft-Seal Ear Cushions, Stand-Off and Storage Positions, Tension-Adjust Feature, (1) Mounting Bracket |
For Use With | Hard Hats |
Includes | Hard Hat Adapter |
Weight | 11.4 oz |
Material | Stainless Steel (Headband) |
Hard Hat Style | Cap |
Earmuff Type | General Purpose |
Cup Color | Black |
Compatible Manufacturer Model Number | 101-29001 |
Band Material | Stainless Steel |
Band Color | Black |
Description
Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 26 dB, Dielectric No, Cushion Material PVC, Compatible Manufacturer Model Number 101-29001, For Use With Hard Hats, Includes Mounting Bracket, Cup Color Black, Series Golden Eagle, Earmuff Type Foldable, Standards ANSI S3.19-1974, CSA Class A, Replacement Pad Grainger Part Number 3NHJ4, Band Color Black, Band Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Plug Lockout, Red, 3-13/32" H, 3-1/2" L (437R59)
- BRADY 12,470 Volts Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152313)
- ACCUFORM Spanish-BilinguAl Danger Sign, 14"X10", SBMCSP018VS (SBMCSP018VS)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR480)
- TASCO Over-the-Head Ear Muffs, 30 dB, Nextera, Black/Blue (100-03006)
- TASCO Hard Hat Mounted Ear Muffs, 24 dB, Black Hawk, Black (100-02400)
- TASCO Over-the-Head Ear Muffs, 25 dB, Sound Star, Pink (100-52550)
- TASCO Multi-Position Ear Muffs, 27 dB, Black Hawk, Black/Silver (100-02700)
- TASCO Behind-the-Neck Ear Muffs, 23 dB, Sound Star, Blue (100-12552)
- TASCO Over-the-Head Ear Muffs, 29 dB, Golden Eagle, Black (100-02950)
- HONEYWELL NORTH Honeywell Verishield„¢ Hard Hat Mounted Ear Muff, Dieletric, 25 dB, Black (1035201-VS)
- Tasco Earmuffs