Shop All Earmuffs
Tasco
Hard Hat Mounted Ear Muffs, 24 dB, Sound Star, Black
Mfr # 100-02551
Zoro # G4749473
original price:
$38.68
31% off
new price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dielectric No
- Color Black
- Series Sound Star
- Includes (1) Mounting Bracket
- Ear Muff Style Hard Hat Mounted
Product Information
Details
Dielectric | No |
Color | Black |
Item | Ear Muffs |
Series | Sound Star |
Includes | (1) Mounting Bracket |
Ear Muff Style | Hard Hat Mounted |
For Use With | Hard Hats |
Weight | 8.4 oz |
Standards | ANSI S3.19-1974 |
Features | 2-Point Suspension, Soft-Seal Ear Cushions, Stainless Steel Arms, Convenient Stand-Off and Storage Positions, Tension-Adjust Feature, (1) Mounting Bracket |
Material | Stainless steel (Arms) |
Hard Hat Style | Cap |
Noise Reduction Rating | 24 dB |
Earmuff Type | General Purpose |
Band Material | Stainless Steel |
Cup Color | Black |
Compatible Manufacturer Model Number | 101-29001 |
Cushion Material | PVC |
Band Color | Black |
Description
Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 24 dB, Dielectric No, Cushion Material PVC, Compatible Manufacturer Model Number 101-29001, For Use With Hard Hats, Includes Mounting Bracket, Cup Color Black, Series Sound Star, Earmuff Type Foldable, Standards ANSI S3.19-1974, CSA Class A, Replacement Pad Grainger Part Number 3NHJ4, Band Color Black, Band Material Stainless Steel, Features Soft-Seal(TM) Ear Cushions, Tension Adjust Feature, Two Point Suspension, Weight 8.4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12391)
- CORDOVA Cordova CorTouch Sandgrip 13Gauge Nitrile Palm Gloves, 12 Pack, XLarge (6993XL)
- GARDNER BENDER FRICTION TPE 3/4""X30' BLK (GTF-300N)
- PIG Spill Containment Pallet, 1 Drum, No Drain (PAK987-BK-WOD)
- TASCO Multi-Position Ear Muffs, 27 dB, Black Hawk, Black/Silver (100-02700)
- TASCO Over-the-Head Ear Muffs, 25 dB, Sound Star, Pink (100-52550)
- TASCO Over-the-Head Ear Muffs, 29 dB, Golden Eagle, Black (100-02950)
- TASCO Behind-the-Neck Ear Muffs, 23 dB, Sound Star, Blue (100-12552)
- TASCO Hard Hat Mounted Ear Muffs, 26 dB, Golden Eagle, Black (100-02951)
- TASCO Multi-Position Ear Muffs, 29 dB, Sound Star, Gray/Red (100-22900)
- HEXARMOR Hard Hat Mounted Ear Muffs, 22 dB, K1C, Black (17-15001)
- Tasco Hearing Protection