Shop All Faceshields and Visors
Tasco
Faceshield Window, Polycarbonate, 8x15.5In
Mfr # 100-04215
Zoro # G4129036
original price:
$4.32
7% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- For Use With 100-06001 and 100-06025, Models 100-06030, T-5000A Visor Carrier and Woodsman(TM) Forestry Systems, T-9000 Ratchet Headgear
Product Information
- Brand Tasco
- MFR # 100-04215
- Zoro # G4129036
- UPC # 662728042153
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 1/2 in |
Visor Height | 8 in |
Details
Item | Clear Faceshield Visor |
Color | clear |
Visor Color | Clear |
Material | Polycarbonate |
Visor Material | Polycarbonate |
For Use With | 100-06001 and 100-06025, Models 100-06030, T-5000A Visor Carrier and Woodsman(TM) Forestry Systems, T-9000 Ratchet Headgear |
Visor Thickness | 0.04 in |
Dielectric Protection | Yes |
Standards | ANSI Z87.1-1989 |
Features | Impact Resistant |
Includes | Visor |
Welding Shade Designation | Not Rated for Welding Use |
Compatible with Brand | TASCO |
Includes Anti-Static Visor Coating | No |
Compatible with Series | T-5000A Visor Carrier and Woodsman(TM) Forestry Systems, T-9000 Headgear |
Includes No Visor Coatings | Yes |
Includes Anti-Fog Visor Coating | No |
Compatible with Manufacturer Model Number | 100-06001, 100-06025, 100-06030 |
Includes Scratch-Resistant Visor Coating | No |
Compatible Manufacturer Model Number | 100-06001, 100-06025, 100-06030 |
For Use with Mfr. Model Number | 100-06001, 100-06025, 100-06030 |
For Use With Mfr. Model Number | 100-06001, 100-06025, 100-06030 |
Description
Clear Faceshield Visor, Compatible with Brand TASCO, Compatible with Manufacturer Model Number 100-06001, 100-06025, 100-06030, Compatible with Series T-5000A Visor Carrier and Woodsman(TM) Forestry Systems, T-9000 Headgear, Dielectric Protection Yes, Features Impact Resistant, For Use With 100-06001 and 100-06025, Models 100-06030, T-5000A Visor Carrier and Woodsman(TM) Forestry Systems, T-9000 Ratchet Headgear, Includes Visor, Includes Anti-Fog Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TQ-601, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 100 PK, White (TQ-601-M)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590036)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1085-RA_10X7 (U4-1085-RA_10X7)
- CONDOR Leather Drivers Gloves, Cowhide, XL, PR (5NGP0)
- TASCO Replacement Visor, Black, Steel Mesh (101-04000)
- TASCO Headgear (697)
- TASCO Faceshield Visor, PETG, Clear, 8x15-1/2in (100-04115)
- HONEYWELL UVEX Faceshield Repl Visor, 3IR, 9-1/2x14-1/4in (S8560)
- SELLSTROM Replacement Straps for Welding Goggles (S22449)
- OBERON TCG12™ Series Arc Flash Face Shield w/Adapter (21AGR12-A1+500)
- CONDOR Faceshield Storage Bag, Cotton, White (5EU22)
- Tasco Eye Protection