Shop All Curtain Walls
Tarps Now
Roller Track Straight Splice Connector
Mfr # TRACK-K38
Zoro # G901798638
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 4"
- Width 1.75"
- Opening Width 1.75"
- Material Galvanized Steel
Product Information
- Brand Tarps Now
- MFR # TRACK-K38
- Zoro # G901798638
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 4" |
Width | 1.75" |
Opening Width | 1.75" |
Details
Item | Curtain Track |
Color | Gray |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer, 2PK (TWS21-510-W27-BU-C-2)
- BUDGIT HOISTS Bh-1201 Seal Oil, Motor Shaft (10376233)
- ZORO SELECT Wire Cart, 36 in. L x 24 in. W x 69 in. H (GAWRC63-2436S)
- THERN Hand Winch, Worm Gear, w/Brake, 2000 lb. (4WM2)
- TARPS NOW 12'HX12'WIndustrialCurtainWallPartition-SolidPanel-CeilingMount (ICISS-1212-C)
- TARPS NOW 10'HX12'WIndustrialCurtainWallPartition-SolidPanel-WallMount (ICISS-1012-W)
- TARPS NOW Roller Track Chain Mount Support Brackets (TRACK-CHM1)
- TARPS NOW Steel Ball Bearing Trolley (TRACK-SR1)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Plate (TRACK-SR2)
- TARPS NOW Roller Track Wall Mount End Stop Bracket (TRACK-WM32)
- ZIPWALL Tapeless Seal, Silver, 4 ft. to 8 ft. H (SPN)
- Tarps Now Curtain Walls