Shop All Curtain Walls
Tarps Now
Industrial Curtain with Clear Window-10' H X 12' W-WALL MOUNT KIT
Mfr # ICISC-1012-W
Zoro # G101798599
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 10 Ft
- Opening Width 12'-9"
- Width 12 Ft
- Material Vinyl
Product Information
- Brand Tarps Now
- MFR # ICISC-1012-W
- Zoro # G101798599
- Country of Origin China
- Category Curtain Walls
Dimensions
Length | 10 Ft |
Opening Width | 12'-9" |
Width | 12 Ft |
Details
Item | Curtain |
Color | Gray |
Material | Vinyl |
Features | Abrasion Resistant, Chemical Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Laminated Dock Bumper- 4.5 Projection (1212-4.5)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating, Black (400K85)
- ZORO SELECT Twin Wheel Swivel Caster, Nylon, 110 lb, PK5 (64330)
- COPPERLOY EOD Lift Assembly Components, Shaft, Supp (7219B01)
- TARPS NOW IndustrialCurtainwithClearWindow-12'HX12'W-THREADEDRODMOUNTKIT (ICISC-1212-T)
- TARPS NOW Roller Track Ceiling Mount Support Bracket (TRACK-CM1)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Plate (TRACK-SR2)
- TARPS NOW Roller Track Threaded Rod Mount Support Bracket (TRACK-TM1)
- TARPS NOW Industrial Curtain Track - 8' Length (TRACK-K8)
- TARPS NOW Roller Track Beam Mount Support Brackets (TRACK-BM1)
- GOFFS Powered Roll-Up Vinyl Door, 8Ftx8Ft (G1PV8-8)
- Tarps Now Curtain Walls