Shop All Curtain Walls
Tarps Now
Industrial Curtain Track - 4 FT Length
Mfr # TRACK-K4
Zoro # G601798617
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 4'-0"
- Width 1.45"
- Opening Width 1.45"
- Material Galvanized Steel
Product Information
- Brand Tarps Now
- MFR # TRACK-K4
- Zoro # G601798617
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 4'-0" |
Width | 1.45" |
Opening Width | 1.45" |
Details
Item | Curtain Track |
Color | Gray |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Double Folding Security Gate 10'W x 6-1/2'H (620565)
- GARDENERS BLUE RIBBON Natural Jute Twine, 200 ft. (T029B)
- LITTLE GIANT Mobile Pallet Stand, 3600 lb., 42x48 (PDF-4248-6PH)
- INSTOCK Mobile Security Cart, Blue, 68" H, 24" W (GRMJSEC53)
- TARPS NOW Roller Track Wall Mount Flange Up Support Brackets (TRACK-WM1U)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Plate (TRACK-SR2)
- TARPS NOW Floor Mount Column 8' (TRACK-C8)
- TARPS NOW Curved Roller Track - 90 Degree | Chain Mounts 24" Radius (TRACK-CHM4)
- TARPS NOW IndustrialCurtainwithClearWindow-12'HX12'W-THREADEDRODMOUNTKIT (ICISC-1212-T)
- TARPS NOW Industrial Curtain with Clear Window-8' H X 6' W-CEILING MOUNT KIT (ICISC-0806-C)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00091)
- Tarps Now Curtain Walls