Shop All Grommets
Tarps Now
Brass Grommets with Plain Washer - Size #2
Mfr # TA-GPW2-144
Zoro # G201798413
product price: $24.19
/pk 144, $0.17/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Width 0.215"
- Length 0.835"
- Features Heavy Duty, Flame Retardant, Water Resistant and Waterproof, UV Resistant
- Color Gold
Product Information
Dimensions
Width | 0.215" |
Length | 0.835" |
Details
Item | Tarp Accessories |
Material | Brass |
Features | Heavy Duty, Flame Retardant, Water Resistant and Waterproof, UV Resistant |
Color | Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Brass Mortise Entry Lever Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML03)
- DELTA LOCK Interchangeable Core Drawer Dead Latch, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125L375BCRV1)
- BILCO CO Bilco® S-20VM Galvanized Roof Hatch for Curb Installation - 36"x30" (S-20VM)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK50 (1CTB7)
- TARPS NOW #6(13/16"hole)Nickel18GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-6N)
- TARPS NOW Brass Grommets with Plain Washers - Size #4 (TA-GPW4-144)
- TARPS NOW Brass Grommets with Plain Washers - Size #5 (TA-GPW5-144)
- TARPS NOW Brass Grommets with Plain Washers - Size #3 (TA-GPW3-144)
- TARPS NOW #4(1/2"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-4N)
- TARPS NOW #3(7/16"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-3N)
- GROTE Grommet, Closed Back, 2 1/2 In ID, PVC (92070)
- Tarps Now Grommets