Shop All Tarps
Tarps Now
8 ft x 8 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant
Mfr # FS-CV30-0808
Zoro # G601798365
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tarp Material Clear PVC
- Thickness 30 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 8 ft
Product Information
Dimensions
Finished Size | 8 ft x 8 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 8 ft |
Details
Color | Clear |
Tarp Material | Clear PVC |
Thickness | 30 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 27 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Mildew Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FISHER PRICE 39006749 (3900-6749)
- MTD Cable-Drive Contro (946-1093A)
- MTD Blade Set-46 (490-110-M118)
- B & K FATWOOD STARTER 10LBS (531-160-813)
- TARPS NOW 6 ft x 20 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0620)
- TARPS NOW 6 ft x 12 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0612)
- TARPS NOW 5 ft x 10 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0510)
- TARPS NOW 5 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0510)
- TARPS NOW 26 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2640)
- TARPS NOW 20 ft x 40 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-2030)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-12X12)
- Tarps Now Tarps