Shop All Tarps
Tarps Now
8 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl
Mfr # FSVC18T-0820
Zoro # G701798678
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Tarp Material Vinyl
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 8 ft
Product Information
Dimensions
Finished Size | 8 ft x 20 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 20 ft |
Details
Color | Tan |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Arbor Top Housing (1655729ASM)
- APEX FT CROSS FITTING 1"" (802332)
- BLOEM Dayton Ocean 9.5 in. H X 27 in. W X 11.75 in. D Resin Deck Planter Blue (DAYDB2771)
- DB ELECTRICAL Carburetor Kit For Case International Harvester 200, A, B, C (1703-0067)
- TARPS NOW 12 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1220)
- TARPS NOW 10 ft x 15 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1015)
- TARPS NOW 12 ft x 15 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1215)
- TARPS NOW 16 ft x 24 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1624)
- TARPS NOW 10 ft x 10 ft 50 Mil Tarp, Black, Vinyl (DLT40-1010)
- TARPS NOW 12 ft x 24 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1224)
- ENPAC 99 1/2 in x 30 3/4 in x 43 in 43 in Tarp Cover, Yellow, HDPE (5102-TARP)
- Tarps Now Tarps