Shop All Tarps
Tarps Now
8 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSP12FW-0810
Zoro # G207352961
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Color White
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fuel Tank Asm (753-08751)
- PINE TREE FARMS Bird Tweet High Energy Suet Value Pack (51000)
- GILMOUR MANUFACTURING Gilmour Manufacturing GIL2758025 Gilmour .62 in. x 25 ft. Weeper Hose (GIL2758025)
- PROTARP 10 ft x 20 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-10X20)
- TARPS NOW 16 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-1620)
- TARPS NOW 6 ft x 8 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-0608)
- TARPS NOW 6 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-0630)
- TARPS NOW 8 ft x 8 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0808)
- TARPS NOW 10 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1020)
- TARPS NOW 5 ft x 7 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0507)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-10X10)
- Tarps Now Tarps