Shop All Tarps
Tarps Now
8 ft x 10 ft 20 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD12-0810
Zoro # G101798469
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Tarp Material Cotton Canvas
- Thickness 20 Mil
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA Samlex 100A Replacement Terminal Fuse (MRBF-100)
- EIJKELKAMP One-piece Spiral Auger, 1 1/2" (4cm) (010700041)
- MI-T-M O-Ring, 25-0122 (25-0122)
- ILC Replacement For EZGO CUSHMAN TEXTRON 15485G1 (15485G1)
- TARPS NOW 16 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1620)
- TARPS NOW 6 ft x 8 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0608)
- TARPS NOW 8 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0812)
- TARPS NOW 10 ft x 10 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1010)
- TARPS NOW 10 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1010)
- TARPS NOW 6 ft x 8 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-0608)
- DRY TOP 16 ft W x 20 ft L Medium Duty Tarp, Blue, Polyethylene (01620)
- Tarps Now Tarps