Shop All Tarps
Tarps Now
8 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC
Mfr # FS-CV20-0810
Zoro # G401798565
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tarp Material Clear PVC
- Thickness 20 Mil
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | Clear |
Tarp Material | Clear PVC |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Chemical Resistant, Mildew Resistant, Water Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY RESOURCE GROUP Water Bottle, 27oz., Green (TB27USS)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Silver (12V179)
- DORCY Mini Led Camping Lantern (41-1010)
- AIRHEAD Airhead AHWM-186 Watermat Fun Mat 18 Plus - 18' x 6' (AHWM-186)
- TARPS NOW 8 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0815)
- TARPS NOW 5 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0508)
- TARPS NOW 8 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0808)
- TARPS NOW 14 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1420)
- TARPS NOW 24 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2430)
- TARPS NOW 15 ft x 54 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-1554)
- X1 TOOLS 40 ft x 30 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-3040)
- Tarps Now Tarps