Shop All Tarps
Tarps Now
7 ft x 9 ft 20 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD12-0709
Zoro # G601798594
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Tarp Material Cotton Canvas
- Thickness 20 Mil
- Tarp Finished Length 7 ft
- Tarp Finished Width 9 ft
Product Information
Dimensions
Finished Size | 7 ft x 9 ft |
Tarp Finished Length | 7 ft |
Tarp Finished Width | 9 ft |
Details
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Description
This TARPS NOW brand Canvas Tarp is made of cotton canvas, with a width of 9 feet, a length of 7 feet, and a thickness of 20 mil. It is colored olive drab.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Official Size Pitchers Plate, w/Anchor (BH83)
- JACKS IMPORTS Midnight Blue Steel Silver Roping Spurs (11108)
- INTERSTATE PNEUMATICS 18-Feet Commercial Grade Telescoping Spray Wand for Pressure Washers, 4000 PSI (PW5304)
- KOHLER Kit Fuel Rail (24 399 04-S)
- TARPS NOW 10 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1020)
- TARPS NOW 30 ft x 30 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-3030)
- TARPS NOW 6 ft x 8 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0608)
- TARPS NOW 30 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-3030)
- TARPS NOW 24 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (MTH2424-BLK)
- TARPS NOW 12 ft x 16 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1216)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-40X60)
- Tarps Now Tarps