Shop All Tarps
Tarps Now
6 ft x 8 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl
Mfr # FSVC18T-0608
Zoro # G301798641
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Tarp Material Vinyl
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 6 ft
Product Information
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 ft |
Details
Color | Tan |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Description
This TARPS NOW brand Vinyl Tarp is 8 ft wide, 6 ft long, and 20 mil thick. It is made of vinyl and is tan in color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM 8" Air Cooled Reflector (LU84AC)
- CALLAWAY Callaway XJ Junior Golf Set Level 3 RH White (4PKR180407287G)
- DICOR Use To Seal Vents/ Window/ Door, 10.3 Ounce Tube, Black, Single (351CSB-1)
- KARCHER Karcher 8.641-034.0 Spray Nozzle, Quick Connect (8.641-034.0)
- TARPS NOW 10 ft x 10 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1010)
- TARPS NOW 10 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1020)
- TARPS NOW 5 ft x 10 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0510)
- TARPS NOW 25 ft x 54 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-2554)
- TARPS NOW 60 ft x 60 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-6060)
- TARPS NOW 14 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1420)
- MAURITZON 8 ft x 10 ft Heavy Duty 3 Tarp, Green, Treated Canvas (CT810)
- Tarps Now Tarps